
- Steel Material
- Minimum Plain Bore Type
features
- Browning Minimum Bore Spur Gear
- Browning Gears are rated in accordance with AGMA standards
- When you think "Special" Gears - Think Browning
Length Through Bore (in) | 1 |
Bore (Max) (in) | 1.25 |
Bore Size (in) | 0.5 |
Face Width (in) | 0.5 |
Hub Diameter (in) | 2 |
Bore Type | Minimum Plain Bore |
Number of Teeth/Threads | 36 |
Outside Diameter (in) | 2.37 |
Pitch Diameter (in) | 2.25 |
Standards Met | AGMA |
Diametral Pitch | 16 |
Material | Steel |
Hub Projection (in) | 0.5 |
Overall Length (in) | 1 |
Pressure Angle | 14.5 |
Bore (Min) (in) | 0.5 |
Weight | 0.95 LB |
EAN or UPC | 662289192366 |
