- Cartridge Bearing, 0.625" Shaft, 2.546875" OD, 1.375" Overall Width, Rubber Housing, Eccentric Collar, Contact Seals, Non-Relubricatable Ball Bearing, Fixed Type
features
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
- Zone hardened inner race
| Special Features | None |
| Inch/Metric | Inch |
| Length Through Bore | 1.1875 in |
| Bearing Insert | SLE-110 |
| Temperature Range [Max] | 200 °F |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Overall Width | 1 3/8 in |
| Collar O.D. | 1 3/16 in |
| Outside Dia. | 2.54688 in |
| Lubrication | Non-Relubricatable |
| Temperature Range [Min] | -20 °F |
| Housing Material | Rubber |
| Shaft Dia. | 0.625 in |
| Housing Width | 1 in |
| Locking Device | Eccentric Locking Collar |
| Housing Radial Load | 200 lbf |
| Bearing Design | Non-Expansion |
| Weight | 0.48 LB |
| EAN or UPC | 662460342948 |

