Extended inner race with concentric locking collar and two setscrews
MULTI-TRAP seal
The Browning MULTI-TRAP® seal offers additional protection against contaminant entry and provides for grease retention. The labryinth seal is constructed of three components with a rotating flinger to help direct contamination away from the sealing surfa
A concentric locking collar with two setscrews anchor the bearing to the inner race. The elastic deflection of the collar serves to retain the bearing on the shaft. Setscrews are located at 62° for improved holding power and resistance to back out especia
Browning compact solid one-piece cast iron housings provide strength and load support in a wide variety of applications.
Bolt Size
5/8 in
Base Length
10 7/16 in
Misalignment Range
±1.25°
Lub Fitting Type
1/8-27 NPT
Seal Type
Contact Seals
Bolt Hole Spacing
8 1/8 in
Temperature Range [Max]
200 °F
Housing Material
Cast Iron
Shaft Dia.
2.6875 in
Series
SPB1000 Series
Mounted Unit Duty
Heavy-Duty
Locking Device
Setscrew Locking Collar
End Type
Open End
Housing Construction
1 Piece
Pillow Block Type
Thru-Bolt
Bolt Holes
4
Bolt Hole Spacing Range [Max]
8 3/8 in
Inch/Metric
Inch
Temperature Range [Min]
-20 °F
Housing Height
6 7/16 in
Lubrication
Relubricatable
Base Width
3 3/4 in
Collar O.D.
4 3/8 in
Bearing Design
Expansion
Bearing Type
Spherical Roller Bearing
Base Height
2 1/4 in
Bolt Hole Spacing Range [Min]
7 7/8 in
Insert Type
Steel Insert
Weight
26.0 LB
EAN or UPC
662460351513
We're here for you
with Service Centers across the country - We have your back