- Standard Duty Series
- Concentric Locking Type
- 1.85 Outer Race OD (in)
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
| Duty Series | Standard |
| Radius | 0.04 |
| Outer Race OD | 1.8504 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Inner Race Length (in) | 1.281 |
| Centerline to Front Face (in) | 0.781 |
| Outer Ring Land Profile | Standard |
| Radial Dynamic Load Capacity (lb) | 2611 |
| End Cap | No |
| Torx Cap Screw | T-25 |
| Overall Width (in) | 1.281 |
| Bore Size - Inch | 0.75 |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity | 2611 lb |
| Outer Race OD (in) | 1.85 |
| Maximum Operating Temperature | 200 |
| Centreline to Front Face | 0.78 in |
| Bore Shape | Straight |
| Retainer Type | Ball Riding Retainer |
| Outer Race Width (in) | 0.594 |
| Collar OD (in) | 1.75 |
| Seal Type | Single Lip Contact Seal |
| Measure Units | Inch |
| Misalignment Type | Static Only |
| Rolling Element | Ball Bearing |
| Inner Race Heat Treat Method | Zone-Hardened |
| Radial Static Load Capacity (lb) | 1444 |
| Inner Ring OD (in) | 1.75 |
| Expansion | No |
| Precision Rating | ABEC 1 |
| Radial Static Load Capacity | 1444 lb |
| Weight | 0.54 LB |
| EAN or UPC | 662460345611 |

