- 7/8" ID x 52 mm OD x 19/32" Outer Ring Width
- Double Sealed (Contact)
- BOA Concentric Collar
- Regreasable
- Steel
| Material | Steel |
| Enclosure | Double Sealed |
| I.D. | 7/8 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1 7/16 in |
| Bore Type | Round Bore, Inch Type |
| O.D. | 52 mm |
| Lubrication | Relubricatable |
| Outer Ring Width | 19/32 in |
| Length Through Bore | 1.4375 in |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 200 °F |
| Locking Device | BOA Concentric Collar |
| Weight | 0.8 LB |
| EAN or UPC | 662460345628 |

