- Medium Duty Series
- Concentric Locking Type
- 2.441 Outer Race OD (in)
features
- Single lip contact seal and flinger
- Browning bearing insert with lubrication hole and anti-rotation rivet
- BOA Concentric locking for near perfect concentricity
| Retainer Type | Ball Riding Retainer |
| Precision Rating | ABEC 1 |
| Collar OD (in) | 2.063 |
| Outer Race OD (in) | 2.441 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Inner Race Length (in) | 1.563 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Duty Series | Medium |
| Bore Shape | Straight |
| Expansion | No |
| Centerline to Front Face (in) | 0.875 |
| Misalignment Type | Static Only |
| Radial Dynamic Load Capacity | 4381 lb |
| Overall Width (in) | 1.563 |
| Rolling Element | Ball Bearing |
| Radial Static Load Capacity | 2567 lb |
| Outer Ring Land Profile | Standard |
| Outer Race OD | 2.4409 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Measure Units | Inch |
| Radial Static Load Capacity (lb) | 2567 |
| Torx Cap Screw | T-25 |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Outer Race Width (in) | 0.709 |
| Relubricatable | Yes |
| End Cap | No |
| Centreline to Front Face | 0.88 in |
| Seal Type | Single Lip Contact Seal |
| Inner Ring OD (in) | 2.063 |
| Radius | 0.04 |
| Bore Size - Inch | 1 |
| Maximum Operating Temperature | 200 |
| Weight | 1.02 LB |
| EAN or UPC | 662460345819 |

