- Standard Duty Series
- Eccentric Locking Type
- 1.575 Outer Race OD (in)
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Eccentric locking designed for locking in direction of rotation
- Single lip contact seal and flinger
| Centreline to Front Face | 0.55 in |
| Set Screw Thread | 1/4-28 |
| Precision Rating | ABEC 1 |
| Outer Race Width (in) | 0.512 |
| Radial Dynamic Load Capacity | 2108 lb |
| Centerline to Front Face (in) | 0.547 |
| Duty Series | Standard |
| Retainer Type | Ball Riding Retainer |
| Outer Race OD | 1.5748 |
| Overall Width (in) | 1.469 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Radius | 0.04 |
| Expansion | No |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Outer Race OD (in) | 1.575 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Collar OD (in) | 1.188 |
| Bore Size - Inch | 0.625 |
| Outer Ring Land Profile | Standard |
| Radial Dynamic Load Capacity (lb) | 2108 |
| Bore Shape | Straight |
| Radial Static Load Capacity (lb) | 1117 |
| Maximum Operating Temperature | 200 |
| Inner Ring OD (in) | 1.188 |
| Seal Type | Single Lip Contact Seal |
| Misalignment Type | Static Only |
| End Cap | No |
| Inner Race Length (in) | 1.469 |
| Measure Units | Inch |
| Inner Race Heat Treat Method | Thru-Hardened |
| Radial Static Load Capacity | 1117 lb |
| Weight | 0.6 LB |
| EAN or UPC | 662289519507 |

