- Inch
- Single Lip Contact with Flinger Seal
- Medium Mounted Unit Duty
- 2-Bolt Flange
- Cast Iron Housing Material
features
- Powder coat epoxy cast iron housing
- BOA Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
- Air Handling noise check for quiet operation
- Looser than standard housing fit for ease of alignment on lightweight frames
options
- Air Handling Housing Fit, Noise Tested
| Bore Shape | Straight |
| End Cap | No |
| Collar O.D. | 2.44 in |
| Housing Construction | One Piece |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Maximum Operating Temperature | 200 |
| Insert No. | VB-319 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Housing Width (in) | 1.15625 |
| Inch/Metric | Inch |
| Replaceable Insert | Yes |
| Inner Race Heat Treat Method | Zone-Hardened |
| Collar OD (in) | 2.4375 |
| Overall Height to Inner Ring | 1.81 in |
| Measure Units | Inch |
| Internal Clearance | Standard |
| Foot Height (in) | 0.531 |
| Retainer Type | Ball Riding Retainer |
| Housing Base | Semi-Solid |
| Platform | Air Handling |
| Misalignment Type | Static Only |
| Foot Height | 0.53 in |
| Housing Width | 1.16 in |
| Duty Series | Medium |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Housing Material | Cast Iron |
| Centerline to Front Face (in) | 1.063 |
| Expansion | No |
| Overall Length (in) | 6.125 |
| Bore Type | Straight |
| Finish | Black Oxide Coated Inner Ring |
| Bolt Size (in) | 1/2 |
| Mounted Unit Duty | Medium |
| Pilot Configuration | No Pilot |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Size - Inch | 1.188 |
| Outer Ring Land Profile | Standard |
| Flange Type | 2-Bolt Flange |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Overall Height to Inner Ring (in) | 1.813 |
| Seal Type | Single Lip Contact with Flinger |
| I.D. | 1.19 in |
| Bolt Center-to-Center Length (in) | 5.125 |
| Bolt Size | 1/2 in |
| Relubricatable | Yes |
| Weight | 3.1 LB |
| EAN or UPC | 662460550169 |

