Skip to content Skip to navigation menu
767663 / Eccentric Lock Ball Bearing

VF2E-226

767663 / Eccentric Lock Ball Bearing
Item #100935531
  • Inch
  • Single Lip Contact with Flinger Seal
  • Normal Mounted Unit Duty
  • 2-Bolt Flange
  • Cast Iron Housing Material
  • 1.63 in Inside Diameter
+ Show More + Show Less
767663 / Eccentric Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • Single Lip Contact with Flinger Seal
  • Normal Mounted Unit Duty
  • 2-Bolt Flange
  • Cast Iron Housing Material

features

  • Powder coat epoxy cast iron housing
  • Eccentric locking designed for locking in direction of rotation
  • Single lip contact seal and flinger
Heat Treat Method (Inner Race) Zone-Hardened
Misalignment Type Static Only
Maximum Operating Temperature 200
Overall Height to Inner Ring 2.31 in
End Cap No
Bore Type Straight
Foot Height (in) 0.625
Pilot Configuration No Pilot
Radial Dynamic Load Capacity (lb) 7901
Inner Race Heat Treat Method Zone-Hardened
Measure Units Inch
Flange Type 2-Bolt Flange
Housing Base Semi-Solid
Relubricatable Yes
Mounted Unit Duty Normal
Retainer Material Molded Fiber Glass Reinforced Nylon
Centerline to Front Face (in) 1.375
Length Through Bore 2.22 in
Lubrication Lithium Complex NLGI 2 Grease
Radial Static Load Capacity (lb) 5139
Bore Shape Straight
Housing Width 1.41 in
Housing Width (in) 1.4063
Overall Width (in) 4.375
Overall Height to Inner Ring (in) 2.313
Overall Height (in) 2.3125
Inner Race Length (in) 2.219
Expansion No
Radial Dynamic Load Capacity 7901 lb
Bolt Size (in) .5625
Finish Black Oxide Coated Inner Ring
Duty Series Normal
Inch/Metric Inch
Housing Construction One Piece
Overall Width 4.38 in
RPM [Max] 3000 rpm
Length Through Bore (in) 2.219
Bolt Center-to-Center Length (in) 5.8440
Outer Ring Land Profile Standard
I.D. 1.63 in
Bolt Size 0.56 in
Internal Clearance Standard
Collar OD (in) 2.5
Radial Static Load Capacity 5139 lb
Housing Material Cast Iron
Bearing Insert Coating Black Oxide Coated Inner Ring
Insert No. VE-226
Replaceable Insert Yes
Insert Material 52100 Bearing Steel, Black Oxided Inner
Retainer Type Ball Riding Retainer
Bore Size - Inch 1.625
Collar O.D. 2.5 in
Overall Length (in) 7.063
Foot Height 0.63 in
Seal Type Single Lip Contact with Flinger
Weight 5.02 LB
EAN or UPC 662289520893
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison