Skip to content Skip to navigation menu
Intermediate Duty Semi-Solid 4-Bolt Flange Unit

VF4S-118

Intermediate Duty Semi-Solid 4-Bolt Flange Unit
Item #100935661
  • Inch
  • Single Lip Contact Seal
  • Intermediate Mounted Unit Duty
  • 4-Bolt Flange
  • Cast Iron Housing Material
  • 1.13 in Inside Diameter
+ Show More + Show Less
Intermediate Duty Semi-Solid 4-Bolt Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • Single Lip Contact Seal
  • Intermediate Mounted Unit Duty
  • 4-Bolt Flange
  • Cast Iron Housing Material

features

  • Powder coat epoxy cast iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
Inch/Metric Inch
Inner Race Length (in) 1.156
I.D. 1.13 in
Housing Width (in) 4.25
Radial Static Load Capacity 2567 lb
Expansion No
Inner Race Heat Treat Method Zone-Hardened
Housing Base Semi-Solid
Centerline to Front Face (in) 0.781
Lubrication Lithium Complex NLGI 2 Grease
Radial Dynamic Load Capacity (lb) 4381
Bore Shape Straight
Duty Series Intermediate
Length Through Bore (in) 1.156
Internal Clearance Standard
Bolt Center-to-Center Length (in) 3.2500
Bore Size - Inch 1.125
Relubricatable Yes
Radial Dynamic Load Capacity 4381 lb
Misalignment Type Static Only
Finish Uncoated
Inner Ring OD (in) 1.594
Bolt Size (in) 0.4375
Retainer Material Molded Fiber Glass Reinforced Nylon
Heat Treat Method (Inner Race) Zone-Hardened
Bore Type Straight
RPM [Max] 3000 rpm
Overall Height (in) 1.469
Insert Material 52100 Bearing Steel
Overall Length (in) 4.25
Insert No. VS-118
Overall Width (in) 4.25
Housing Material Cast Iron
End Cap No
Housing Construction One Piece
Radial Static Load Capacity (lb) 2567
Bolt Size 0.44 in
Flange Type 4-Bolt Flange
Seal Type Single Lip Contact Seal
Replaceable Insert Yes
Outer Ring Land Profile Standard
Pilot Configuration No Pilot
Foot Height 0.53 in
Retainer Type Ball Riding Retainer
Mounted Unit Duty Intermediate
Overall Width 4.25 in
Housing Width 4.25 in
Maximum Operating Temperature 200
Measure Units Inch
Bearing Insert Coating Uncoated
Length Through Bore 1.16 in
T Core 2.88
Foot Height (in) 0.531
Weight 2.68 LB
EAN or UPC 662289531936
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison