Skip to content Skip to navigation menu
Normal Duty Semi-Solid 4-Bolt Flange Unit

VF4S-20MM

Normal Duty Semi-Solid 4-Bolt Flange Unit
Item #102319773
  • Inch
  • Contact Seal with Flinger Seal
  • Normal Mounted Unit Duty
  • 4-Bolt Flange
  • Cast Iron Housing Material
  • 20 mm Inside Diameter
+ Show More + Show Less
Normal Duty Semi-Solid 4-Bolt Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • Contact Seal with Flinger Seal
  • Normal Mounted Unit Duty
  • 4-Bolt Flange
  • Cast Iron Housing Material

features

  • Powder coat epoxy cast iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal and flinger
Flange Type 4-Bolt Flange
Maximum Operating Temperature 200
Housing Construction One Piece
Retainer Material Molded Fiber Glass Reinforced Nylon
Insert Material 52100 Bearing Steel, Black Oxided Inner
Replaceable Insert Yes
Foot Height (in) 0.4375
Lubrication Lithium Complex NLGI 2 Grease
Inner Ring OD (in) 1.1875
Relubricatable Yes
Heat Treat Method (Inner Race) Zone-Hardened
RPM [Max] 6500 rpm
Bolt Size M10
Centerline to Front Face (in) 0.64
Housing Width 85.7 mm
Bore Type Straight
Mounted Unit Duty Normal
I.D. 20 mm
Duty Series Normal
Expansion No
Bore Size - Metric 20
Foot Height 0.44 in
Bearing Insert Coating Black Oxide Coated Inner Ring
Inner Race Length (in) 1.21875
Finish Black Oxide Coated Inner Ring
Overall Height (in) 1.28125
Housing Material Cast Iron
Bolt Size (mm) M10
Housing Width (mm) 85.7
Pilot Configuration No Pilot
Outer Ring Land Profile Standard
Bore Shape Straight
Inch/Metric Inch
Inner Race Heat Treat Method Zone-Hardened
Insert No. VS-20MM
Measure Units Metric
End Cap No
Bolt Center-to-Center Length (in) 2.5
Misalignment Type Static Only
Retainer Type Ball Riding Retainer
Internal Clearance Standard
Housing Base Semi-Solid
Seal Type Contact Seal with Flinger
Weight 1.58 LB
EAN or UPC 662460604671
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison