Skip to content Skip to navigation menu
732701 / Concentric Lock Ball Bearing

VPB-35MM

732701 / Concentric Lock Ball Bearing
Item #102365751
  • Contact Seal with Flinger Seal Type
732701 / Concentric Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Contact Seal with Flinger Seal Type

features

  • Powder coat epoxy cast iron housing
  • BOA Concentric locking for near perfect concentricity
  • Single lip contact seal and flinger
Duty Series Normal
Housing Material Cast Iron
Relubricatable Yes
Bore Size - Metric 35
Bearing Insert Coating Black Oxide Coated Inner Ring
Bolt Size (mm) M12
Overall Length (in) 6.75
Lubrication Lithium Complex NLGI 2 Grease
Maximum Operating Temperature 200
Centerline to Front Face (in) 1.0625
Measure Units Metric
Overall Height (in) 3.6875
Bore Shape Straight
Housing Base Semi-Solid
End Cap No
Collar OD (in) 2.56
Expansion No
Foot Height 0.72 in
Misalignment Type Static Only
Foot Height (in) 0.719
Shaft Height (mm) 47.6
Bolt Center Max (in) 5.375
Inner Race Length (in) 1.75
Seal Type Contact Seal with Flinger
Insert No. VB-35MM
Bolt Center Min (in) 4.625
Bolt Center [Max] 5.38 in
Outer Ring Land Profile Standard
Replaceable Insert Yes
Bolt Center [Min] 4.63 in
Housing Construction One Piece
Base Width (in) 1.75
Retainer Type Ball Riding Retainer
Insert Material 52100 Bearing Steel, Black Oxided Inner
Weight 3.74 LB
EAN or UPC 662460604954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison