Skip to content Skip to navigation menu
767732 / Setscrew Lock Ball Bearing

VS-114

767732 / Setscrew Lock Ball Bearing
Item #100936013
  • Intermediate Duty Series
  • Setscrew Locking Type
  • 2.047 Outer Race OD (in)
767732 / Setscrew Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Intermediate Duty Series
  • Setscrew Locking Type
  • 2.047 Outer Race OD (in)

features

  • Browning bearing insert with lubrication hole and anti-rotation rivet
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
Misalignment Type Static Only
Radial Dynamic Load Capacity 2801 lb
Maximum Operating Temperature 200
Radial Dynamic Load Capacity (lb) 2801
Measure Units Inch
Inner Ring OD (in) 1.375
Overall Width (in) 1.109
Outer Race Width (in) 0.591
Radial Static Load Capacity (lb) 1651
Relubricatable Yes
Radial Static Load Capacity 1651 lb
End Cap No
Outer Race OD 2.0472
Centreline to Front Face 0.77 in
Bore Size - Inch 0.875
Set Screw Thread 1/4-28
Inner Race Heat Treat Method Zone-Hardened
Bearing Insert Coating Uncoated
Seal Type Single Lip Contact Seal
Lubrication Lithium Complex NLGI 2 Grease
Centerline to Front Face (in) 0.766
Inner Race Length (in) 1.109
Bore Shape Straight
Outer Ring Land Profile Standard
Expansion No
Rolling Element Ball Bearing
Duty Series Intermediate
Retainer Type Ball Riding Retainer
Precision Rating ABEC 1
Outer Race OD (in) 2.047
Radius 0.07
Weight 0.5 LB
EAN or UPC 662289526086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison