- 1 11/16" ID x 85 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Seal Type | Contact Seals |
| O.D. | 85 mm |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Enclosure | Double Sealed |
| Overall Width | 1 11/16 in |
| Temperature Range [Max] | 200 °F |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| I.D. | 1 11/16 in |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 22 mm |
| Temperature Range [Min] | -20 °F |
| Length Through Bore | 1.4375 in |
| Weight | 1.44 LB |
| EAN or UPC | 662289319787 |

