- 2 3/16" ID x 100 mm OD x 25 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Temperature Range [Min] | -20 °F |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.65625 in |
| Lubrication | Relubricatable |
| Overall Width | 2 3/16 in |
| Outer Ring Width | 25 mm |
| Material | Steel |
| Seal Type | Contact Seals |
| I.D. | 2 3/16 in |
| O.D. | 100 mm |
| Temperature Range [Max] | 200 °F |
| Enclosure | Double Sealed |
| Weight | 1.98 LB |
| EAN or UPC | 662289320189 |

