- 2 1/4" ID x 110 mm OD x 27 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| O.D. | 110 mm |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 2.5625 in |
| Lubrication | Relubricatable |
| I.D. | 2 1/4 in |
| Seal Type | Contact Seals |
| Material | Steel |
| Outer Ring Width | 27 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 2 9/16 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -20 °F |
| Weight | 3.64 LB |
| EAN or UPC | 662289526475 |

