- Standard Duty Series
- Setscrew Locking Type
features
- Browning bearing insert with lubrication hole and anti-rotation rivet
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
| Duty Series | Standard |
| End Cap | No |
| Maximum Operating Temperature | 200 |
| Bore Size - Metric | 30 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Centerline to Front Face (in) | 0.875 |
| Radial Dynamic Load Capacity | 19487 lb |
| Inner Race Heat Treat Method | Zone-Hardened |
| Outer Ring Land Profile | Standard |
| Centreline to Front Face | 0.88 in |
| Retainer Type | Ball Riding Retainer |
| Overall Width (in) | 1.5 |
| Expansion | No |
| Seal Type | Contact Seal |
| Radial Dynamic Load Capacity (lb) | 19487 |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Measure Units | Metric |
| Outer Race OD (mm) | 62 |
| Misalignment Type | Static Only |
| Outer Race Width (in) | 0.709 |
| Inner Ring OD (in) | 1.59375 |
| Weight | 1.2 LB |
| EAN or UPC | 662460623627 |

