- 1 11/16" ID x 90 mm OD x 23 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Enclosure | Double Sealed |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Temperature Range [Min] | -20 °F |
| I.D. | 1 11/16 in |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 200 °F |
| Overall Width | 2 1/32 in |
| Outer Ring Width | 23 mm |
| O.D. | 90 mm |
| Lubrication | Relubricatable |
| Length Through Bore | 2.03125 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Weight | 2.24 LB |
| EAN or UPC | 662289526574 |

