Skip to content Skip to navigation menu
Ball Bearing Take-Up Unit

VTWS-127

Ball Bearing Take-Up Unit
Item #100936364
  • 1 11/16" Shaft, 11/16" Slot Width, 4" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
Ball Bearing Take-Up Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 11/16" Shaft, 11/16" Slot Width, 4" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion

features

  • Zone hardened inner race
  • Honed races
  • Nylon retainer
  • Grade 10 balls
  • ± 1.5° alignment
  • Contact seal and flinger
  • 52100 bearing steel
  • Anti-rotation rivet
  • Precision-ground setscrews
  • Semisolid, cast iron base
Lubrication Relubricatable
Between Frame Width 4 in
Bearing Design Non-Expansion
Housing Width 2 1/8 in
Seal Type Contact Seals
Overall Height 4.5 in
Locking Device Setscrew Locking Collar
Shank Height 2 3/4 in
Take-Up Types Wide Slot
Shaft Dia. 1.6875 in
Inch/Metric Inch
Slot Width 0.6875 in
Type Ball Bearing
Slot Length 3 1/4 in
Housing Material Cast Iron
Overall Length 5.75 in
Overall Width 2 1/8 in
Weight 4.48 LB
EAN or UPC 662460339788
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison