- 2 3/16" Shaft, 1 1/16" Slot Width, 5 1/8" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Shaft Dia. | 2.1875 in |
| Slot Width | 1.0625 in |
| Between Frame Width | 5 1/8 in |
| Housing Width | 2 1/2 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Overall Length | 6.84375 in |
| Shank Height | 3 5/8 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Type | Ball Bearing |
| Take-Up Types | Wide Slot |
| Overall Width | 2 1/2 in |
| Slot Length | 3 3/4 in |
| Overall Height | 5.75 in |
| Housing Material | Cast Iron |
| Weight | 7.66 LB |
| EAN or UPC | 662460339832 |

