- Single Lip Contact with Flinger Seal Type
features
- Powder coat epoxy cast iron housing&
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews&
- Single lip contact seal and flinger&
| Housing Construction | One Piece |
| Housing Bolt Through Hole (in) | 1.125 |
| End Cap | No |
| Misalignment Type | Static Only |
| Insert No. | VS-232S |
| Bore Shape | Straight |
| Seal Type | Single Lip Contact with Flinger |
| Outer Ring Land Profile | Standard |
| Retainer Type | Ball Riding Retainer |
| Inner Ring OD (in) | 2.469 |
| Replaceable Insert | Yes |
| Expansion | No |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Measure Units | Inch |
| Housing Material | Cast Iron |
| Bearing Insert Coating | Black Oxide Coated Inner Ring |
| Overall Width (in) | 2.125 |
| Maximum Operating Temperature | 200 |
| Housing Width (in) | 2.75 |
| Duty Series | Normal |
| Relubricatable | Yes |
| Centerline to Front Face (in) | 1.281 |
| Insert Material | 52100 Bearing Steel, Black Oxided Inner |
| Bore Size - Inch | 2 |
| Weight | 4.5 LB |
| EAN or UPC | 662460634333 |

