- 14" Diameter, 14" Crowned Face Wing Pulley, XT® Bushing (XTB35)
| Pulley Type | Wing |
| Outside Dia. | 14 in |
| Bore Range [Max] | 3.4375 in |
| Lagging Type | None |
| Face Type | Crown Face |
| Bushing Series | XTB35 |
| Has Lagging | No |
| Bushing Type | XT® |
| Lagging Groove Type | None |
| Weight | 74.0 LB |

