Skip to content Skip to navigation menu
BrowningW24C18XT25

W24C18XT25

Turn Clean® Wing Conveyor Pulley
Item #105703214
  • 24" Diameter, 18" Crowned Face Wing Pulley, XT® Bushing (XTB25)
BrowningW24C18XT25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" Diameter, 18" Crowned Face Wing Pulley, XT® Bushing (XTB25)
Lagging Groove Type None
Has Lagging No
Pulley Type Wing
Face Type Crown Face
Outside Dia. 24 in
Bushing Type XT®
Bore Range [Max] 2.4375 in
Bushing Series XTB25
Lagging Type None
Weight 235.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison