- Solid Bar
- 1 7/8" OD
- Bronze - C93200 (SAE 660)
- 13" Long
| Material | Bronze – C93200 (SAE 660) |
| Bar Stock Length | 13 in |
| O.D. | 1.875 in |
| Weight | 12.1 LB |
| EAN or UPC | 717905056079 |
-
Eco-Friendly
| Material | Bronze – C93200 (SAE 660) |
| Bar Stock Length | 13 in |
| O.D. | 1.875 in |
| Weight | 12.1 LB |
| EAN or UPC | 717905056079 |
Eco-Friendly