Bunting Bearings, LLC
SSC2504
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101831266
-
Eco-Friendly
- 1 3/4" x 2 1/2" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| I.D. | 1 3/4 in |
| Material | Sintered Iron-Copper SAE 863 |
| O.D. | 2.5 in |
| Bar Stock Length | 5 in |
| Weight | 3.304 LB |
| EAN or UPC | 717905123160 |
-
Eco-Friendly

