Bunting Bearings, LLC
TT0801
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101824376
-
Eco-Friendly
- 1/2" ID x 7/8" OD x 3/16" Thick Oil Impregnated Bronze Thrust Washer
| Inch/Metric | Inch |
| O.D. | 0.875 in |
| I.D. | 1/2 in |
| Thickness | 0.1875 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.017 LB |
| EAN or UPC | 717905123634 |
-
Eco-Friendly

