Skip to content Skip to navigation menu
15 Piece Single Number Sets

337-10016

15 Piece Single Number Sets
Item #101532768
  • 15 Piece Single Number Sets
  • , Beginner, Plain Ender, Dash, Period
  • 6 in Character Size
15 Piece Single Number Sets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 Piece Single Number Sets
  • , Beginner, Plain Ender, Dash, Period
  • 6 in Character Size

features

  • Durable brass stencils slide together and come apart easily
  • Use brush or spray ink, paint or markers
  • Quick, legible signs on all surfaces
Depicted Symbol Beginner, Plain Ender, Dash, Period
Character Size 6 in
Material Brass
Weight 1.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison