- Brass Stencil Gothic Style Number Sets
- , Beginner, Plain Ender, Period
- 8 in Character Size
| Character Size | 8 in |
| Material | Brass |
| Depicted Symbol | Beginner, Plain Ender, Period |
| Weight | 3.35 LB |
| Character Size | 8 in |
| Material | Brass |
| Depicted Symbol | Beginner, Plain Ender, Period |
| Weight | 3.35 LB |