- Brass Stencil Gothic Style Number Sets
- , Beginner, Plain Ender, Period
- 10 in Character Size
| Depicted Symbol | Beginner, Plain Ender, Period |
| Material | Brass |
| Character Size | 10 in |
| Weight | 4.61 LB |
| Depicted Symbol | Beginner, Plain Ender, Period |
| Material | Brass |
| Character Size | 10 in |
| Weight | 4.61 LB |