Skip to content Skip to navigation menu
Toolroom Wheel

05539501900

Toolroom Wheel
Item #101784864
  • 12" x 1" x 5"
  • AA Aluminum Oxide for Surface, Cylindrical, Tool and Cutter Grinders
Toolroom Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" x 1" x 5"
  • AA Aluminum Oxide for Surface, Cylindrical, Tool and Cutter Grinders

applications

  • Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels
  • Use V40P bond on wide contact areas where heat is an issue

features

  • Aluminum oxide abrasive - white
  • Excellent friability
  • Performance vitrified bond
  • V40P bond: induced porosity
Center Hole 5 in
Type Bonded
Material Aluminum Oxide
Dia. 12 in
Grit AA46-IV40
Weight 0.01 LB
EAN or UPC 55395019007
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison