- 4" x 0.035" x 1/4" Cut-Off Wheel
- Blend of Ceramic Alumina and Zirconia Alumina
- MZ60-T Grading
description
- High performance abrasive blend makes this product ideal for cutting all types of stainless steel alloys. Use hand-held portable cut-off machines.
applications
- Used on hand held, cut off machines
- Fixed-base machines
- Ideal for cutting stainless and high alloy steels
features
- High strength reinforcement
- Resin bond
- Resists breakage
- Cool cutting action
- Long wheel life
| Dia. | 4 in |
| Disc Size | 4 x .035 x 1/4 |
| Grit | MZ60-T |
| Type of Construction | Bonded |
| Material | Blend of Ceramic Alumina & Zirconia Alumina |
| Center Hole | 1/4 in |
| Grading | MZ60-T |
| Type | Bonded |
| Weight | 0.15 LB |
| EAN or UPC | 55395035069 |

