- GA Aluminum Oxide
- GA80-R2R Grading
- 14" x 8" x 5"
features
- Aluminum oxide abrasive - brown
- Resilient rubber bond
- Durable
- Long wheel life
| Grading | GA80-R2R |
| Wheel Size (text) | 14 in x 8 in x 5 in |
| Material | GA Aluminum Oxide Abrasive |
| Weight | 6.8 LB |
| EAN or UPC | 55395045105 |

