- 9" x 1/8" x 7/8"
- Aluminum Oxide for Steel/Metal
applications
- Ideal choice for cutting and light grinding all types of ferrous metals and various alloy steels
features
- Performance aluminum oxide abrasive
- Re-engineered, high performance resin bond
- Exceptional balance
- Unique glass cloth design
- Value priced
| Dia. | 9 in |
| Material | Aluminum Oxide |
| Width | 1/8 in |
| Type of Construction | Bonded |
| Shank Diameter | N/A |
| Center Hole | 7/8 in |
| Grit | A24 |
| Type | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395047178 |

