- Wheel Shape A11
- Gold 36T Grading
- 7/8" x 2"
- 1/4" Shank
features
- Aluminum oxide abrasive - brown
- Vitrified bond
- Consistent form holding
- Fast stock removal
| Wheel Size (text) | 7/8 in x 2 in |
| Material | Gold Aluminum Oxide Abrasive |
| Shank Diameter | 1/4 in |
| Grading | Gold 36T |
| Wheel Shape | A11 |
| Weight | 0.133 LB |
| EAN or UPC | 55395070961 |

