- Wheel Shape A12
- Gold 36T Grading
- 11/16" x 1 1/4"
- 1/4" Shank
features
- Consistent form holding
- Aluminum oxide abrasive - brown
- Vitrified bond
- Fast stock removal
| Wheel Size (text) | 11/16 in x 1 1/4 in |
| Grading | Gold 36T |
| Shank Diameter | 1/4 in |
| Wheel Shape | A12 |
| Material | Gold Aluminum Oxide Abrasive |
| Weight | 0.25 LB |
| EAN or UPC | 55395070985 |

