- Wheel Shape A25
- Gold 60P Grading
- 1" Ball
- 1/4" Shank
features
- Aluminum oxide abrasive - brown
- Vitrified bond
- Consistent form holding
- Fast stock removal
| Wheel Shape | A25 |
| Wheel Size (text) | 1 in Ball |
| Material | Gold Aluminum Oxide Abrasive |
| Shank Diameter | 1/4 in |
| Grading | Gold 60P |
| Weight | 0.4 LB |

