- Wheel Shape A38
- Gold 60P Grading
- 1" x 1"
- 1/4" Shank
features
- Aluminum oxide abrasive - brown
- Vitrified bond
- Consistent form holding
- Fast stock removal
| Material | Gold Aluminum Oxide Abrasive |
| Grading | Gold 60P |
| Wheel Shape | A38 |
| Wheel Size (text) | 1 in x 1 in |
| Shank Diameter | 1/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 55395071104 |

