- Silicone Carbide
- 6" x 1/2" x 1/2"
- C150-KVGC Grading
| Size (text) | 6 in x 1/2 in x 1/2 in |
| Grit | C150-KVGC |
| Material | Silicone Carbide |
| Weight | 0.11 LB |
| EAN or UPC | 55395072064 |
| Size (text) | 6 in x 1/2 in x 1/2 in |
| Grit | C150-KVGC |
| Material | Silicone Carbide |
| Weight | 0.11 LB |
| EAN or UPC | 55395072064 |