- Silicone Carbide
- 6" x 1" x 1"
- C24-TVGC Grading
| Size (text) | 6 in x 1 in x 1 in |
| Grit | C24-TVGC |
| Material | Silicone Carbide |
| Weight | 0.635 LB |
| EAN or UPC | 55395072279 |
| Size (text) | 6 in x 1 in x 1 in |
| Grit | C24-TVGC |
| Material | Silicone Carbide |
| Weight | 0.635 LB |
| EAN or UPC | 55395072279 |