- Aluminum Oxide
- 6" x 2" x 1"
- A/O 280 Fine Abrasive/Grit Size
applications
- Removes burrs on workpieces
- Produces sharp edges on cutting tools and knives
features
- Vitrified bond
| Size (text) | 6 in x 2 in x 1 in |
| Grit | A/O - 280 Fine |
| Material | Aluminum Oxide Abrasive |
| Weight | 1.165 LB |
| EAN or UPC | 55395072521 |

