- 4" x 1/8" x 3/8"
- Zirconia Alumina for Stainless Steel/Metal
applications
- Outstanding results cutting and light grinding stainless steel, high alloy steel and all ferrous metals
features
- High performance zirconia alumina abrasive
- High performance resin bond
- Exceptional balance
- Unique glass cloth design
- Best performing wheel
| Dia. | 4 in |
| Center Hole | 3/8 in |
| Type of Construction | Bonded |
| Grit | Z24 |
| Material | Zirconia Alumina |
| Type | Bonded |
| Width | 1 in |
| Shank Diameter | N/A |
| Weight | 0.01 LB |
| EAN or UPC | 55395073498 |

