- General Purpose
- 6" x 1/2" Round
- S/C Grit
| Material | General Purpose |
| Size (text) | 6 in x 1/2 in Round |
| Grit | S/C |
| Weight | 0.13 LB |
| EAN or UPC | 55395090228 |
| Material | General Purpose |
| Size (text) | 6 in x 1/2 in Round |
| Grit | S/C |
| Weight | 0.13 LB |
| EAN or UPC | 55395090228 |