- Silicone Carbide Abrasive
- 6" x 2" x 2"
- SIC20 Grit
| Grit | SIC20 |
| Size (text) | 6 in x 2 in x 2 in |
| Material | Silicone Carbide Abrasive |
| Weight | 1.5 LB |
| EAN or UPC | 55395090266 |
| Grit | SIC20 |
| Size (text) | 6 in x 2 in x 2 in |
| Material | Silicone Carbide Abrasive |
| Weight | 1.5 LB |
| EAN or UPC | 55395090266 |