- Silicone Carbide Abrasive
- 8" x 3 1/2" x 1 1/2"
- SIC20 Grit
| Size (text) | 8 in x 3 1/2 in x 1 1/2 in |
| Material | Silicone Carbide Abrasive |
| Grit | SIC20 |
| Weight | 3.125 LB |
| EAN or UPC | 55395090310 |
| Size (text) | 8 in x 3 1/2 in x 1 1/2 in |
| Material | Silicone Carbide Abrasive |
| Grit | SIC20 |
| Weight | 3.125 LB |
| EAN or UPC | 55395090310 |