- Silicone Carbide Abrasive
- 8" x 2" x 1"
- S/C 100/280 Grit
| Size (text) | 8 in x 2 in x 1 in |
| Grit | S/C 100/280 |
| Material | Silicone Carbide Abrasive |
| Weight | 1.1 LB |
| EAN or UPC | 55395091263 |
| Size (text) | 8 in x 2 in x 1 in |
| Grit | S/C 100/280 |
| Material | Silicone Carbide Abrasive |
| Weight | 1.1 LB |
| EAN or UPC | 55395091263 |