- 10" x 3/32" x 5/8" Cut-Off Wheel
- Reinforced Aluminum Oxide Abrasive
- A30-RBFW Grading
applications
- Fixed-base machines
- For dry cuts
features
- Aluminum oxide abrasive
- Resin bond
- High strength, externally-reinforced construction
- Long life
- Versatile, durable free cutting
| Type | 01 |
| Grit | A30-RBFW |
| Type of Construction | Bonded |
| Center Hole | 5/8 in |
| Dia. | 10 in |
| Material | Aluminum Oxide |
| Disc Size | 10 x 3/32 x 5/8 |
| Grading | A30-RBFW |
| Weight | 0.85 LB |
| EAN or UPC | 55395092161 |

