- 8" x 3/32" x 5/8" Cut-Off Wheel
- Aluminum Oxide, Reinforced Aluminum Oxide Abrasive
- A24-TBFW Grading
applications
- Use on hand-held, portable, circular saws to cut steel and all types of metals
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
| Disc Size | 8 x 3/32 x 5/8 |
| Center Hole | 5/8 in |
| Grading | A24-TBFW |
| Material | Aluminum Oxide, Reinforced Aluminum Oxide Abrasive |
| Dia. | 8 in |
| Grit | A24-TBFW |
| Type | 01 |
| Type of Construction | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395092376 |

