- 7" x 3/32" x D.M. Cut-Off Wheel
- Reinforced Aluminum Oxide Abrasive
- A24-T Grading
applications
- Use on hand-held, portable, circular saws to cut steel and all types of metals
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
- Fast cut rate
- Burn-free cutting
- Long life
- Resists breakage and provides straight cuts
| Type | 01 |
| Material | Aluminum Oxide |
| Grading | A24-T |
| Grit | A24-T |
| Center Hole | D.M. |
| Disc Size | 7 x 3/32 x D.M. |
| Type of Construction | Bonded |
| Dia. | 7 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395092406 |

