- 7" x 3/32" x 5/8" Cut-Off Wheel
- Reinforced Aluminum Oxide Abrasive
- A36-XBFW Grading
| Material | Aluminum Oxide |
| Grit | A36-XBFW |
| Disc Size | 7 x 3/32 x 5/8 |
| Center Hole | 5/8 in |
| Grading | A36-XBFW |
| Type | 01 |
| Dia. | 7 in |
| Type of Construction | Bonded |
| Weight | 0.329 LB |
| EAN or UPC | 55395092499 |

