Skip to content Skip to navigation menu
Portable Machine Reinforced Cut-off Wheel

05539509266

Portable Machine Reinforced Cut-off Wheel
Item #101825991
  • 3" x 0.060" x 3/8" Cut-Off Wheel
  • Aluminum Oxide, Reinforced Aluminum Oxide Abrasive
  • A60-OBFTK Grading
Portable Machine Reinforced Cut-off Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" x 0.060" x 3/8" Cut-Off Wheel
  • Aluminum Oxide, Reinforced Aluminum Oxide Abrasive
  • A60-OBFTK Grading

applications

  • Cutting off ferrous metals, alloy steels and cast iron

features

  • Aluminum oxide abrasive
  • Resin bond
  • High strength, reinforced construction
  • BFTK - side reinforced
  • BFW - full diameter side reinforcing
Dia. 3 in
Grading A60-OBFTK
Grit A60-OBFTK
Material Aluminum Oxide, Reinforced Aluminum Oxide Abrasive
Disc Size 3 x .060 x 3/8
Center Hole 3/8 in
Type of Construction Bonded
Type Bonded, 01
Weight 0.01 LB
EAN or UPC 55395092666
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison